HOSE CLAMP B1/2 (11-25) (7/16TO1)
535.8
- UNSPSC 31162906
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Screw Material | Steel |
Screw Finish | Chrome |
Width Across Flats | 5/16 in |
Strap Width | 1/2 in |
Clamping Range (in) | 7/16 - 1 in |
Clamping Range (mm) | 11 - 25 mm |
Review(s)
2021-02-22
produit tel que demander