Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HOSE CLAMP B1/2 (32-57) (1-1/4TO2-1/4)

535.28 - UNSPSC 31162906
R637664059
HOSE CLAMP B1/2  (32-57) (1-1/4TO2-1/4) HOSE CLAMP B1/2  (32-57) (1-1/4TO2-1/4)
HOSE CLAMP B1/2  (32-57) (1-1/4TO2-1/4)

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Strap Material Stainless Steel
Screw Material Steel
Screw Finish Chrome
Width Across Flats 5/16 in
Strap Width 1/2 in
Clamping Range (in) 1-1/4 - 2-1/4 in
Clamping Range (mm) 32 - 57 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-22
produit tel que demande