HOSECLMP-12.7MM-(51-76MM)
535.40
- UNSPSC 31162906
0537125176961 10
0537125176961 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Strap Material | Stainless steel A2 |
Screw Material | Steel |
Screw Finish | Zinc Plated |
Housing Material | Stainless steel A2 |
Width Across Flats | 7.9 mm || Wrench size 7.9 mm || 7.9 mm |
Clamping Range (in) | 2-3 in |
Clamping Range (mm) | 51-76 mm |
Strap Width | 12.7 mm |
Drive Type | Slot/hexagon |
RoHS-compliant | Yes |
EAN | 4068362106620 |
Review(s)
Product not yet rated.