



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Screw Material | Steel |
Screw Finish | Chrome |
Width Across Flats | 5/16 in |
Strap Width | 1/2 in |
Clamping Range (in) | 2-1/2 - 4-1/2 in |
Clamping Range (mm) | 64 - 114 mm |
Product not yet rated.