



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Screw Material | Steel |
Screw Finish | Chrome |
Strap Width | 5/16 in |
Width Across Flats | 1/4 in |
Clamping Range (in) | 3/8 - 1 in |
Clamping Range (mm) | 10 - 25 mm |
Band width: 5/16“ |
Screw Size: 1/4“ A/F |
Stainless steel clamp, chrome steel screw |
Product not yet rated.