CLAMP MICRO B5/16 (6-16) (1/4TO5/8)
535.4
- UNSPSC 31162906
Delivery
In stock for delivery.
MH “Micro” Series Hose Clamps
IN-STORE
60 pieces in stock at Vaughan, ON as of 2:34 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Screw Material | Steel |
Screw Finish | Chrome |
Strap Width | 5/16 in |
Width Across Flats | 1/4 in |
Clamping Range (in) | 1/4 - 5/8 in |
Clamping Range (mm) | 6 - 16 mm |
EAN | 4052713976451 |
Features
Band width: 5/16“ |
Screw Size: 1/4“ A/F |
Stainless steel clamp, chrome steel screw |
Customers Also Viewed
Review(s)
2021-01-12
parfait
2020-12-07
Good
2020-09-08
***
2019-12-12
TARA OUIMET SHOWED ME THESE AND NOW I WONT BUY ANYWHERE ELSE