Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

CLAMP MICRO B5/16 (7-19) (1/4 TO 3/4)

535.5 - UNSPSC 31162906
CLAMP MICRO  B5/16 (7-19) (1/4 TO 3/4) CLAMP MICRO  B5/16 (7-19) (1/4 TO 3/4)
CLAMP MICRO  B5/16 (7-19) (1/4 TO 3/4)

Delivery

In stock for delivery.

MH “Micro” Series Hose Clamps

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Strap Material Stainless Steel
Screw Material Steel
Screw Finish Chrome
Strap Width 5/16 in
Width Across Flats 1/4 in
Clamping Range (in) 1/4 - 11/16 in
Clamping Range (mm) 7 - 17 mm

Features

Band width: 5/16“
Screw Size: 1/4“ A/F
Stainless steel clamp, chrome steel screw

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-12-07
Good
2020-09-08
Excellent
2020-09-08
***