CLAMP MICRO B5/16 (8-22) (5/16 TO 7/8)
535.6
- UNSPSC 31162906
Delivery
In stock for delivery.
MH “Micro” Series Hose Clamps
IN-STORE
60 pieces in stock at Vaughan, ON as of 12:15 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Screw Material | Steel |
Screw Finish | Chrome |
Strap Width | 5/16 in |
Width Across Flats | 1/4 in |
Clamping Range (in) | 5/16 - 7/8 in |
Clamping Range (mm) | 8 - 22 mm |
EAN | 4052713976468 |
Features
Band width: 5/16“ |
Screw Size: 1/4“ A/F |
Stainless steel clamp, chrome steel screw |
Customers Also Viewed
Review(s)
2021-06-22
Good
2020-01-16
WE USE THESE FOR ANY JOB REQUIRING A HOSE CLAMP
ANY ONE THE REQUIRES A SECURE HOSE CLAMP
GREAT QUALITY
2019-06-11
IT WORKS
2019-04-11
AUTOMOTIVE USE