Free Shipping: For every order of $350 or more with the promo code : FREESHIP

HOSE CLAMP NORMA DIN3017 SL ZN B9.0 D14.0

540.14.9 - UNSPSC 31162906
054014 9 005 10
HOSE CLAMP NORMA DIN3017 SL ZN B9.0 D14.0 HOSE CLAMP NORMA DIN3017 SL ZN B9.0 D14.0
HOSE CLAMP NORMA DIN3017 SL ZN B9.0 D14.0

Delivery

In stock delivery from our warehouses.
0 Review(s)

Norma Hose Clamps

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Finish Zinc
Drive Type Slotted
Diameter 14 mm
Strap Width 9 mm

Features

With anti-pitch liner
For securing rubber and plastic hoses, rubber sleeves on pipe ends and hose connections, etc.
For high pressure applications

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.