HOSE CLAMP NORMA SL ZN B9.0 D12.0
540.12.9
- UNSPSC 31162906
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Finish | Zinc |
Drive Type | Slotted |
Diameter | 12 mm |
Strap Width | 9 mm |
Features
With anti-pitch liner |
For securing rubber and plastic hoses, rubber sleeves on pipe ends and hose connections, etc. |
For high pressure applications |
Review(s)
Product not yet rated.