CLAMP SPR ACT BLK B5/16 D3/8 (0.321)
534.38
- UNSPSC 31162902
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Spring Steel |
Colour | Black |
Hose Outer Diameter | 3/8 in |
Maximum Diameter | 0.321 in |
Strap Width | 5/16 in |
Features
Heat treated, spring steel |
Excellent corrosion resistance |
Provides a professional fit and finish |
Is Often Bought With
Review(s)
Product not yet rated.