Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

CLAMP SPR ACT RED B5/16 D1/2 (0.460)

534.12 - UNSPSC 31162902
050812684 961 50
CLAMP SPR ACT RED B5/16 D1/2 (0.460) CLAMP SPR ACT RED B5/16 D1/2 (0.460)
CLAMP SPR ACT RED B5/16 D1/2 (0.460)

Delivery

In stock delivery from our warehouses.
0 Review(s)

Spring Action Hose Clamps

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Spring Steel
Colour Red
Hose Outer Diameter 1/2 in
Maximum Diameter 0.46 in
Strap Width 5/16 in
EAN 4066443307089

Features

Heat treated, spring steel
Excellent corrosion resistance
Provides a professional fit and finish

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.