HOSE CLAMP 1/2BAND SS (25-51MM) (1TO2)
535.SS.24
- UNSPSC 31162906
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Stainless Steel |
Width Across Flats | 5/16 in |
Strap Width | 1/2 in |
Clamping Range (in) | 1 - 2 in |
Clamping Range (mm) | 25 - 51 mm |
EAN | 4052713976512 |
Review(s)
2020-10-10
Excllent