



40 pieces in stock at Vaughan, ON as of 6:27 PM. Directions. Call: (289) 474-5447
30 pieces in stock at Mississauga, ON as of 6:27 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Material | Stainless Steel |
Width Across Flats | 5/16 in |
Strap Width | 1/2 in |
Clamping Range (in) | 2 - 3 in |
Clamping Range (mm) | 51 - 76 mm |
EAN | 4052713976567 |
Product not yet rated.