HOSECLMP-SST316-12.7MM-(13-27MM)
535.SS.10
- UNSPSC 31162906
0539121327961 10
0539121327961 10
Delivery
In stock delivery from our warehouses.
SAE J1508 Type F stainless steel 316
HOSECLMP-SST316-12.7MM-(13-27MM) — 535.SS.10
- HOSECLMP-SST316-12.7MM-(13-27MM) — 535.SS.10
- HOSECLMP-SST316-12.7MM-(13-32MM) — 535.SS.12
- HOSECLMP-SST316-12.7MM-(18-38MM) — 535.SS.16
- HOSECLMP-SST316-12.7MM-(19-44MM) — 535.SS.20
- HOSECLMP-SST316-12.7MM-(25-51MM) — 535.SS.24
- HOSECLMP-SST316-12.7MM-(32-57MM) — 535.SS.28
- HOSECLMP-SST316-12.7MM-(38-63MM) — 535.SS.32
- HOSECLMP-SST316-12.7MM-(44-70MM) — 535.SS.36
- HOSECLMP-SST316-12.7MM-(6-16MM) — 535.SS.4
- HOSECLMP-SST316-12.7MM-(51-76MM) — 535.SS.40
- HOSECLMP-SST316-12.7MM-(57-82MM) — 535.SS.44
- HOSECLMP-SST316-12.7MM-(64-89MM) — 535.SS.48
- HOSECLMP-SST316-12.7MM-(70-95MM) — 535.SS.52
- HOSECLMP-SST316-12.7MM-(10-22MM) — 535.SS.6
- HOSECLMP-SST316-12.7MM-(11-25MM) — 535.SS.8
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 10:05 AM. Directions. Call: (289) 474-5447
50 pieces in stock at Mississauga, ON as of 10:05 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Strap Material | Stainless steel A4 |
| Screw Material | Stainless steel A4 |
| Housing Material | Stainless steel A4 |
| Width Across Flats | 7.9 mm || Wrench size 7.9 mm || 7.9 mm |
| Clamping Range (in) | 1/2-1-1/16 in |
| Clamping Range (mm) | 13-27 mm |
| Strap Width | 12.7 mm |
| Drive Type | Slot/hexagon |
| RoHS-compliant | Yes |
| Standards | SAE J1508 |
| EAN | 4068362108754 |
Review(s)
2021-03-24
This is a high quality clamp and it tightens no no slippage.
2019-06-25
L'item est bon, mais tres difficile de trouver sur le site car le numéro d'item sur la boite n'est pas le meme numéro que sur le site.
