



200 pieces in stock at Vaughan, ON as of 10:04 AM. Directions. Call: (289) 474-5447
150 pieces in stock at Mississauga, ON as of 10:04 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Strap Material | Stainless Steel |
Strap Material Grade | A2 1.4301 |
Screw Material | Galvanized steel, passivated, sealed |
Drive Type | Slotted |
Clamping Range | 7 - 11 mm |
Strap Width | 5 mm |
EAN | 4011231449113 |
Product not yet rated.