Free Shipping: For every order of $350 or more with the promo code : FREESHIP

CLAMP BARREL BAND ZN B20MM (63-68MM)

537.120.066 - UNSPSC 31162906
0537120066005 15
CLAMP BARREL BAND ZN B20MM (63-68MM) CLAMP BARREL BAND ZN B20MM (63-68MM)
CLAMP BARREL BAND ZN B20MM (63-68MM)

Delivery

In stock delivery from our warehouses.
0 Review(s)

For hoses with a high level of hardness or inserts made of metal or plastic

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Clamping Range 63 - 68 mm
Strap Width 20 mm
Strap Material 1.0934 aluminum / zinc
Screw Material Steel, zinc plated
Screw Type External hexagon
EAN 4047376385573

Features

Extremely high tightening force
Rounded edges/hose bridge

Benefits & Advantage

Secure connection of hard hoses as well
Prevents injury and hose damage

Applications

Lines carrying air
Exhaust gas systems
Retainer / fastener

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.