CLAMP BARREL BAND ZN B25MM (121-130MM)
537.125.126
- UNSPSC 31162906
0537125126090 6
0537125126090 6
Delivery
In stock delivery from our warehouses.
0 Review(s)
For hoses with a high level of hardness or inserts made of metal or plastic
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Clamping Range | 121 - 130 mm |
| Strap Width | 25 mm |
| Strap Material | 1.0934 aluminum / zinc |
| Screw Material | Steel, zinc plated |
| Screw Type | External hexagon |
| EAN | 4047376400887 |
Features
| Extremely high tightening force |
| Rounded edges/hose bridge |
Benefits & Advantage
| Secure connection of hard hoses as well |
| Prevents injury and hose damage |
Applications
| Lines carrying air |
| Exhaust gas systems |
| Retainer / fastener |
Is Often Bought With
Review(s)
Product not yet rated.
