![CLAMP PIPE ST+RUB B12 D15 M5 (B1/2 D5/8)](https://wurth-pim.imgix.net/Product/542612.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=0e74824ad1c8d4976cfe713f887e95d4)
![CLAMP PIPE ST+RUB B12 D15 M5 (B1/2 D5/8)](https://pim.wurth.ca/Product/542612.jpg)
![CLAMP PIPE ST+RUB B12 D15 M5 (B1/2 D5/8)](https://wurth-pim.imgix.net/Product/542612.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=0e74824ad1c8d4976cfe713f887e95d4)
![](https://pim.wurth.ca/Product/542612.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Material | Steel |
Finish | Zinc |
Insert Material | Vulcanized Rubber |
Compatible Screw Size | 3/8 in |
Diameter | 15 mm |
Band Width | 15 mm |
Hole Size | M6 |
Temperature Range | -35 °C to +120 °C (-31 °F to + 248 °F) |
Tensile Strength | 100 kg/cm² |
Product not yet rated.