



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Material | Steel |
Finish | Zinc |
Insert Material | Vulcanized Rubber |
Compatible Screw Size | 3/8 in |
Diameter | 10 mm |
Band Width | 15 mm |
Hole Size | M6 |
Temperature Range | -35 °C to +120 °C (-31 °F to + 248 °F) |
Tensile Strength | 100 kg/cm² |
Product not yet rated.