1"ZNC PLTD CLAMP W/RUB INSERT 1/4"H
544.1
- UNSPSC 31162906
Clearance
Delivery
In stock for delivery.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 10 1586 Pkg(s) Maximum Quantity:
Units/package: 10 1586 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Steel |
Finish | Zinc |
Insert Material | Vulcanized Rubber |
Hole Size | 1/4 in |
Tube Size Outer Diameter | 1" |
Review(s)
Product not yet rated.