5/8"ZINC PLTD CLAMP W/RUB INSERT 1/4"H

544.58 - UNSPSC 31162906
5/8"ZINC PLTD CLAMP W/RUB INSERT 1/4"H 5/8"ZINC PLTD CLAMP W/RUB INSERT 1/4"H
5/8"ZINC PLTD CLAMP W/RUB INSERT 1/4"H
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

48.20 Log in to see customized pricing and stock availability
Units/package: 20 Maximum Quantity: 277 Pkg(s)
5/8"ZINC PLTD CLAMP W/RUB INSERT 1/4"H — 544.58
  • 1"ZNC PLTD CLAMP W/RUB INSERT 1/4"H — 544.1
  • 3/4"ZNC PLTD CLAMP W/RUB INSERT 1/4"H — 544.34
  • 3/8"ZNC PLTD CLAMP W/RUB INSERT 1/4"H — 544.38
  • 5/8"ZINC PLTD CLAMP W/RUB INSERT 1/4"H — 544.58
  • PIP/FASTCLMP-ZINCPLATED/EPDM-1IN — 545.1
  • PIP/FASTCLMP-ZINCPLATED/EPDM-1-1/2IN — 545.112
  • PIP/FASTCLMP-ZINCPLATED/EPDM-1-1/4IN — 545.114
  • PIP/FASTCLMP-ZINCPLATED/EPDM-1/2IN — 545.12
  • PIP/FASTCLMP-ZINCPLATED/EPDM-1/4IN — 545.14
  • PIP/FASTCLMP-ZINCPLATED/EPDM-2IN — 545.2
  • PIP/FASTCLMP-ZINCPLATED/EPDM-2-1/2IN — 545.212
  • PIP/FASTCLMP-ZINCPLATED/EPDM-3IN — 545.3
  • PIP/FASTCLMP-ZINCPLATED/EPDM-3/4IN — 545.34
  • PIP/FASTCLMP-ZINCPLATED/EPDM-3/8IN — 545.38
  • PIP/FASTCLMP-ZINCPLATED/EPDM-4IN — 545.4
  • PIP/FASTCLMP-ZINCPLATED/EPDM-5/8IN — 545.58

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Steel
Insert Material Vulcanized Rubber
Finish Zinc
Hole Size 1/4 in
Tube Size Outer Diameter 5/8 in

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.