1" 304 SS CLAMP/ VULC RUBBER INSERT 1/4" HOLE
546.1
- UNSPSC 31162906
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Stainless Steel |
Material Grade | 304 |
Insert Material | Neoprene |
Hole Size | 1/4 in |
Diameter | 1 in |
Width | 1/2 in |
Review(s)
2019-03-09
excellent