RSGU 1. 29/15 W5 NORMA P Clips-316 SS*
546.29.15
- UNSPSC 31162906
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Stainless Steel |
Material Grade | 316 |
Insert Material | EPDM |
Hole Size | M6 |
Diameter | 29 mm |
Width | 15 mm |
Review(s)
Product not yet rated.