GLH-6RED HIGHFLEX AIR HOSE 3/8ID 50FT
884.10021
- UNSPSC 40142002
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inside Diameter | 3/8 in |
Outside Diameter | 0.625 in |
Reel Length | 50 ft |
Working Pressure | 300 psi |
Temperature Range | -40 °F to 150 °F (-40 °C to 65 °C) |
Article Notice | Does not come with ends |
EAN | 4052713985453 |
Features
Multi purpose hose |
More flexible than most rubber hoses even at extremely low temperatures |
Applications
Ideal for pneumatic hand tool and shop air applications due to its light weight and relatively high pressure rating
Customers Also Viewed
Review(s)
Product not yet rated.