



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Inside Diameter | 3/8 in |
Outside Diameter | 0.669 in |
Reel Length | 50 ft |
Working Pressure | 200 psi |
Bursting Pressure | 600 psi |
Temperature Range | -20 °F to +200 °F (-29 °C to +93 °C) |
Product not yet rated.