FUEL INJ HOSE 3/8 X 10FT
897.604
- UNSPSC 40142014
Delivery
In stock for delivery.
0 Review(s)
Designed for the extremely high temperatures generated by today’s fuel injected engines.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3/8 in |
Length | 10 ft |
Temperature Range | -34°C to 125°C (-30°F to 257°F) |
Burst Pressure | Up to 900 psi |
Application | Fuel line |
Style | Fuel injection (S.A.E. 30R9) |
Colour | Black |
Tube Construction | Fluoroelastomer |
Reinforcement Construction | Two-sprial Polyester |
Cover Construction | CSM |
Features
This special hose handles leaded, unleaded, alcohol-added, diesel and extended gasolines, resisting sour gas oxidation
Customers Also Viewed
Review(s)
Product not yet rated.