FUEL LINE 1/4" X 25' (6.3MM)
897.502
- UNSPSC 40142014
Delivery
In stock for delivery.
IN-STORE
3 pieces in stock at Vaughan, ON as of 1:25 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 1/4 in |
Diameter (mm) | 6.3 mm |
Bursting Pressure | 250 psi |
Temperature Range | -34 °C to 125 °C (-29 °F to 257 °F) |
EAN | 4052713983558 |
Features
Features a nitrile tube with a CSM cover to withstand oil, grease, abrasion and ozone |
Meets all O.E.M. specifications |
Handles most modern fuels in automobiles, trucks, buses, etc |
Customers Also Viewed
Review(s)
2020-07-09
Students at the college use it when they need to replace any lines that are worn or cracked, I would recommend this to any who need this size fuel line and the quality is good.
2018-11-22
SEEMS VERY DURABLE AND FLEXIBLE. EXACTLY WHAT WE NEED IT TO BE!