Free Shipping: For every order of $350 or more with the promo code : FREESHIP

FUEL LINE 3/8" X 25' (10MM)

897.504 - UNSPSC 40142014
0895380025961 1
FUEL LINE 3/8" X 25' (10MM) FUEL LINE 3/8" X 25' (10MM)
FUEL LINE 3/8" X 25' (10MM)

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 7:11 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 7:11 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter (in) 3/8 in
Diameter (mm) 10 mm
Bursting Pressure 250 psi
Temperature Range -34 °C to 125 °C (-29 °F to 257 °F)
EAN 4099618939655

Features

Features a nitrile tube with a CSM cover to withstand oil, grease, abrasion and ozone
Meets all O.E.M. specifications
Handles most modern fuels in automobiles, trucks, buses, etc

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-08-04
Super