FUEL LINE 5/16" X 25' (8MM)
897.503
- UNSPSC 40142014
0895516025961 1
0895516025961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 2:41 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 2:41 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 5/16 in |
| Diameter (mm) | 8 mm |
| Bursting Pressure | 250 psi |
| Temperature Range | -34 °C to 125 °C (-29 °F to 257 °F) |
| EAN | 4099618939662 |
Features
| Safe & Reliable: Our hoses meet the stringent requirements for fuel and oil transfer, providing reliability and safety |
| Long-Lasting Performance: Two layers of wrapped synthetic fiber reinforcement provide long-lasting performance |
| Broad Temperature Range: Our fuel emission hoses are capable of withstanding a wide temperature range, making them suitable for various environments and conditions |
Benefits & Advantage
| oil-resistant with high performance synthetic rubber |
| weather-resistant synthetic rubber |
Applications
| Recommended for use with gasoline, diesel fuel, lubrication oil, or vapor present in the fuel systems for mobile, stationary and marine applications. |
Customers Also Viewed
Review(s)
2020-02-24
Produit correct et qui répond aux standards
