![WINDSHIELD WIPER/VACUUM TUBE 3/32" X 50 FT](https://wurth-pim.imgix.net/Product/windshieldwashervacuumtubing.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4f6cd67a69fe08b7c2f106749155379d)
![WINDSHIELD WIPER/VACUUM TUBE 3/32" X 50 FT](https://pim.wurth.ca/Product/windshieldwashervacuumtubing.jpg)
![WINDSHIELD WIPER/VACUUM TUBE 3/32" X 50 FT](https://wurth-pim.imgix.net/Product/windshieldwashervacuumtubing.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4f6cd67a69fe08b7c2f106749155379d)
![](https://pim.wurth.ca/Product/windshieldwashervacuumtubing.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter (in) | 3/32 in |
Diameter (mm) | 2.381 mm |
Bursting Pressure | 100 psi |
Temperature Range | -40 °C to +125 °C (-40 °F to + 257 °F) |
Low pressure tubing for windshield washer, vacuum operated accessories, and emission control applications |
Will not deteriorate from heat, weathering or ozone |
Maintains its flexibility even at low temperatures |
Meets all O.E.M. specifications |
Product not yet rated.