



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter (in) | 9/32 in |
Diameter (mm) | 7 mm |
Bursting Pressure | 100 psi |
Temperature Range | -40 °C to +125 °C (-40 °F to + 257 °F) |
EAN | 4099618938078 |
Low pressure tubing for windshield washer, vacuum operated accessories, and emission control applications |
Will not deteriorate from heat, weathering or ozone |
Maintains its flexibility even at low temperatures |
Meets all O.E.M. specifications |
Product not yet rated.