![HEATER HOSE RED 1/2" X 50' 121C](https://wurth-pim.imgix.net/Product/8977112.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4d6df2f82717c51433fd799f9edd9236)
![HEATER HOSE RED 1/2" X 50' 121C](https://pim.wurth.ca/Product/8977112.jpg)
![HEATER HOSE RED 1/2" X 50' 121C](https://wurth-pim.imgix.net/Product/8977112.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4d6df2f82717c51433fd799f9edd9236)
![](https://pim.wurth.ca/Product/8977112.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Material | EPDM |
Colour | Red |
Inside Diameter | 1/2 in |
Working Pressure | 50 psi |
Bursting Pressure | 250 psi |
Length | 50 ft |
Maximum Temperature | 121 °C (250 °F) |
White Ink |
Thermoid |
I.D. Spec. O.E.M. |
Heater Hose Reinforcement: 2 spiral polyester yarn |
For higher under hood temperatures up to 121 °C (250 °F) |
Withstands the abuse of additives, heat and ozone |
Designed for cosmetic reasons, to make the hose stand out under the hood |
Product not yet rated.