HEATER HOSE RED 5/8" X 50' 121C
897.7158
- UNSPSC 40142009
Delivery
No stock for delivery. -
0 Review(s)
Thermoid EPDM (Ethylene/Propylene Rubber Compound) hose is designed to withstand the super-high heat and ozone conditions found in today’s emission controlled automobiles and trucks. All meet or exceed S.A.E. 20R3 Specifications
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | EPDM |
Colour | Red |
Inside Diameter | 5/8 in |
Working Pressure | 50 psi |
Bursting Pressure | 250 psi |
Length | 50 ft |
Maximum Temperature | 121 °C (250 °F) |
Features
White Ink |
Thermoid |
I.D. Spec. O.E.M. |
Heater Hose Reinforcement: 2 spiral polyester yarn |
For higher under hood temperatures up to 121 °C (250 °F) |
Withstands the abuse of additives, heat and ozone |
Designed for cosmetic reasons, to make the hose stand out under the hood |
Customers Also Viewed
Review(s)
Product not yet rated.