SIL HEATER HOSE BLU 0.75 (3/4") ID 1.125" 25'
897.8134
- UNSPSC 40142009
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
25 pieces in stock at Vaughan, ON as of 1:36 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Size | 3/4 in |
Length | 25 ft |
Hose Inner Diameter | 0.75 in |
Hose Outer Diamater | 1.125 in |
Minimum Burst Pressure | 300 |
Minimum Temperature | -65 f |
Maximum Temperature | 350 f |
Colour | Blue |
EAN | 4052713983596 |
Features
Resistant to cracking, peeling, ozone and aging |
S.A.E. J20 R3 Class A certified |
Single ply silicone polyester braid, reinforced tube with blue cover |
Applications
Heavy duty truck and bus engines |
Buses |
Vehicles with diesel engines |
Ideal for heavy duty pressure connections in hostile engine environments, extreme temperature and various pressure ranges where high performance levels are required |
For use in high vibration, hot and cold air aspiration units |
Customers Also Viewed
Review(s)
Product not yet rated.