5/32 (4MM) X 100' (30M) CLEAR POLYURETHANE TUBING
884.35115
- UNSPSC 40183008
S123457349
S123457349
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Polyurethane |
| Colour | Clear |
| Tube O.D. | 5/32 in (4MM) |
| Tube I.D. | 0.093 in |
| Max Working Pressure at 23°C | 143 PSI |
| Working Temperature Range | -40 to 70 °C |
| Vacuum | Up to 28" Hg |
Features
| Extremely flexible (even more than nylon tubings) offering excellent bending radius |
| Extremely kink-resistant - withstands abuse that would damage other tubing types |
| Excellent resistance to oils, greases, fuels, moisture and molds |
| Great resistance to UV rays, cuts and abrasion |
| RoHS compliant |
| Silicone free |
Applications
Pneumatic systems, robotics, instrumentation,
motion control devices and automation.
Review(s)
Product not yet rated.
