HAB-8 AIR BRAKE HOSE RUBBER 1/2HID 50FT
884.HAB-8-50
- UNSPSC 40142002
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inside Diameter | 1/2 in |
Outer Diameter | 7/8 in |
Working Pressure | 225 psi |
Reel Length | 50 ft |
Standards Met | SAE J1402 |
Customers Also Viewed
Review(s)
2019-01-09
it works perfect - trucking company