SPIRAL WRAP BLACK 1"
779.1
- UNSPSC 39131604
8619004001961 1
8619004001961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
SPIRAL WRAP BLACK 1" — 779.1
- SPIRAL WRAP BLACK 1" — 779.1
- SPIRAL WRAP BLACK 1/2" — 779.12
- SPIRAL WRAP BLACK 1/4" — 779.14
- SPIRAL WRAP BLACK 3/4" — 779.34
- SPIRAL WRAP BLACK 3/8IN-100FT — 779.38
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:51 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 3:51 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Outer Diameter (mm) | 25.4 mm |
| Outer Diameter (in) | 1 in |
| Length (m) | 30.48 mm |
| Length (ft) | 100 ft |
| Wall Thickness (mm) | 2.41 mm |
| Wall Thickness (in) | 0.095 in |
| Pitch (mm) | 25.4 mm |
| Pitch (in) | 1 in |
| Compatible Bundle Diameter Range (mm) | 25.4 - 178 mm |
| Compatible Bundle Diameter Range (in) | 1 - 7 in |
| Colour | Black |
| Material | Polyethylene |
| Flammable | Yes |
| Temperature Range | -40 °C to 100 °C (-40 °F to 212 °F) |
| ROHS Conformity | Yes |
| EAN | 4045989644506 |
Features
| Allows for flexible protection of cables and hoses |
| Bevelled inner edges to prevent damage |
| Reusable and resistant to most chemicals |
Applications
| Control cabinet doors: protect cable from friction when one end of the cable is fastened within the panel and the other is fastened to the panel door |
| Robotics: Protects hoses and wires during movement |
| Pneumatic hoses: protects hoses from abrasion while on semi-trucks and other vehicles |
| Spark plug wires: lengthens the life of spark plug wires by reducing abrasion to wire insulation |
Instructions
| Gapped insulation, with space between the sheathing, allows wire breakouts and keeps the bundle flexible |
| Butted installation, with the sheathing completely insulating the bundle, provides superior abrasion resistance and additional rigidity |
Review(s)
Product not yet rated.