
1 pieces in stock at Vaughan, ON as of 3:45 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 3:45 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Max Back-Up Pad Diameter | 7 in |
| Velcro Pad Size | 5.5 in |
| Speed Without Load | 160-480 rpm |
| Orbit | 5/16 in |
| Orbit Rate Without Load | 3200-9600 rpm |
| Power Input | 10.9 amp |
| Power Output | 590 watt |
| Weight | 5.7 lbs |
| Compact & ergonomic |
| Low weight for easy handling |
| Low noise emissions |
| Extremely smooth running with equalising weight |
| VR microprocessor control: with tachogenerator constant speed control, soft start, continuous speed control trigger, restart protection after power failure, over-load protection, temperature monitoring and speed selection |
| A tachometer generator ensures that the speed remains constant, even under loads |
| Continuously adjustable speed |
| Speed pre-selection for easily adjusted polishing speed |
| 5/16" orbit for high efficiency |
| Straightforward attachment of polishing pad |
| Fatigue-free and comfortable work |
| Spindle lock |
| High level of user safety and motor protection |
| Soft start for slow, careful start of the machine without jerking or spraying polish |
| Prevents unintentional start-ups after power cuts |
| Overload protection - increases the machine's service life |
| Temperature monitoring |
| Ideal for heat-sensitive finishes |
| Low surface heat generation |
| 10' power cord |
| 1 Years Warranty on manufacturing and material defects (Flex Warranty) |
| Excluded are damages caused by improper use, overloading or failure to observe the operating instructions. |
| Backing pad not included |
| Made in Germany |
| Vehicle detailing |
| Hologram-free polishing of paintwork damage and sealing of paintwork thanks to eccentric movements and large stroke |
| Removal of existing holograms and polishing smears, including on dark paintwork |
| Ideally suited to removing damage from weathered paintwork with minor scratches, traces of use, smears, hairline cracks and for high-gloss polishing |
| Accessory pads not included |
| Tool includes a Velcro 6” backing pad |