Cable Installation-Pliers-3in1-Insulated-Pliers-(CR)-170MM
714.01588
- UNSPSC 27112135
Delivery
In stock for delivery.
3 in 1 Pliers: For cutting, sheathing and stripping insulation from electrical cables with high voltage up to 1,000 Volts (AC) or up to 1,500 Volts (DC)
Promo Price : $49.99
$75.00
Units/package: 1
Units/package: 1
IN-STORE
2 pieces in stock at Vaughan, ON as of 5:26 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 180 mm |
Min./max. wire cross section | 1.5–2.5 mm² |
Handle Material | 2-component plastic |
Material | Steel, specially hardened |
Cutting performance, cable diameter max. for ALU/C | 12 mm |
Surface | CR || chrome-plated |
EAN | 4050641883841 |
Features
Taking into account the stipulated safety measures for working on high voltage parts |
Up to 1,000 Volt (AC), to 1,500 Volt (DC) |
Comfortable handling eliminates the need to change tools |
Side cutter function |
Stripping insulation in an ergonomic pulling motion |
Ergonomic handle for safe working |
Non-slip 2-component comfort handle with wide Insulated collar |
Inductively-hardened precision cutting edges |
Surface ground and chrome- plated all round |
Lap joint |
Compliant with IEC, GS, C and VDE International safety standards |
Applications
Electrical |
HVAC |
Auto and Maintenance |
Electric / Hybrid Vehicle Work |
Both professional and household use or anyone working with electrical components |
Documents & Videos
Review(s)
2019-11-12
Wurth products are top quality and I have always been happy with their products.