Cable Cutters-Pliers-Dual Blade-Insulated-L210MM-ZEBRA
071401 586961 1
Delivery
For cutting copper and aluminum cable with high voltage up to 1,000 Volts (AC) or up to 1,500 Volts (DC).
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 6:48 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 6:48 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Overall Length (mm) | 200 mm |
| Overall Length (in) | 7 in |
| Diameter | 20 mm |
| EAN | 4050642466708 |
Features
| In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC). |
| High-quality tool steel ensures long tool life and precision cutting surfaces |
| Special shear geometry enables easy and deformation- free cutting through single- and multi-wire cable |
| Double cutting edge for optimum transmission of force |
| Ergonomic, non-slip two-component comfort handle with wide Insulated collar for secure working |
| Compliant with IEC 60900, GS, C and VDE International safety standards |
| Cutting edges: Hardened precision cutting edges |
| Surface: Ground and chrome-plated |
| Joint: Adjustable screw connection |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Documents & Videos
Review(s)
Product not yet rated.
