

INSULATED ANGLED COMBINATION PLIERS
714.01593
- UNSPSC 27112135
In stock for delivery.
0 Review(s)
Ergonomic pliers for gripping, cutting, bending, stripping and pressing. For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Length | 200 mm |
Length (in) | 8 " |
Material | Steel |
Material of Grip Handle | 2-Component Plastic |
Surface | Chrome Plated |
Customers Also Viewed
Benefits & Advantage
Tighten screws with profiled burner port |
Pressing of wire end ferrules (low-voltage range) |
Precise and powerful cutting action |
Stripping of 1.5 and 2.5 mm² wires |
Review(s)
Product not yet rated.