Pliers-heavy-duty-side cut-Insulated-L200MM-ZEBRA
714.01597
- UNSPSC 27112135
Delivery
In stock for delivery.
0 Review(s)
For cutting piano wire, hard and soft wire with high voltage up to 1,000 Volts (AC) or up to 1,500 Volts (DC)
IN-STORE
4 pieces in stock at Vaughan, ON as of 8:56 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length (mm) | 200 mm |
Overall Length (in) | 8 in |
Soft wire | 4.5 mm |
Medium wire | 4 mm |
Hard wire | 3 mm |
Piano wire | 2.5 mm |
EAN | 4050641965448 |
Features
For working on high voltage parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions |
Strength-saving, clean cutting thanks to milled precision cutting edge |
High-quality tool steel ensures long tool life and precision of blades under maximum stresses |
Ergonomic and slip-free 2-component comfort handle with wide Insulated collar for secure working |
Blades: inductively hardened precision blades |
Surface: entirely ground and chrome-plated |
Joint: Lay-on, axis forged on |
Material of the grip handle: Polyvinyl chloride |
Compliant with IEC, GS, C and VDE International safety standards. |
Applications
Electrical |
HVAC |
Auto and Maintenance |
Electric / Hybrid Vehicle Work |
Both professional and household use or anyone working with electrical components |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.