



3 pieces in stock at Vaughan, ON as of 10:24 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 10:24 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Overall Length (mm) | 160 mm |
Overall Length (in) | 6 in |
Diamater | 5 mm |
EAN | 4050642466593 |
In compliance with the prescribed safety measures, for work under high voltage up to 1,000 V (AC) or up to 1,500 V (DC). |
High-quality tool steel ensures long tool life and precision |
Automatic opening of the pliers by use of an opening spring |
Ergonomic, non-slip two-component comfort handle with wide Insulated collar for secure working |
Compliant with IEC 60900, GS, C and VDE International safety standards |
Adjustment screw: With knurled locking nut |
Surface: Ground and chrome-plated all around |
Joint: designed for accurate guide and leverage |
Electrical |
HVAC |
Auto and Maintenance |
Electric / Hybrid Vehicle Work |
Both professional and household use or anyone working with electrical components |
Product not yet rated.