1/2'' INSULATED 12 PT. SOCKET-5/8"
GRY.1410-I
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 11:32 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size (in) | 1/2" |
Hex Size | 5/8" |
Length | 57 mm |
EAN | 4052713985033 |
Features
Orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. |
In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
Individually insulated and tested to ASTM F1505 standards |
Limited Lifetime Warranty |
Customers Also Viewed
Review(s)
Product not yet rated.