![INSULATED 3/8" EXTENSION BAR 167MM](https://wurth-pim.imgix.net/Product/71500301-insulated-ext-bar-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8661922cea9249d15d1beb43b55de6f4)
![INSULATED 3/8" EXTENSION BAR 167MM](https://pim.wurth.ca/Product/71500301-insulated-ext-bar-wurth.jpg)
![INSULATED 3/8" EXTENSION BAR 167MM](https://wurth-pim.imgix.net/Product/71500301-insulated-ext-bar-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8661922cea9249d15d1beb43b55de6f4)
![](https://pim.wurth.ca/Product/71500301-insulated-ext-bar-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
External Drive | WS3/8 |
Length | 150 mm |
Push-back quick release function on the head of the extension bar allows for effortless change between socket sizes |
IEC 60900 Compliant |
High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
Compliant with IEC, GS, C and VDE International safety standards |
965.715612
|
INSULATED TOOL KIT - 22PC (RATCHET)
|
qty 1 |
965.715650 | INSULATED TOOL KIT VOLVO 45PC | qty 1 |
Product not yet rated.