INSULATED HEX SOCKET SCREWDRIVER SW3
613.63503
- UNSPSC 27111736
Delivery
In stock for delivery.
0 Review(s)
For working on live parts up to 1000 V (AC) and up to 1500 V (DC)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | SW3 |
Tip Size | 3 mm |
Blade Length | 80 mm |
Handle Length | 83 mm |
Handle Width | 27 mm |
Features
Blade: Burnished, insulated |
Tip: DIN 7439 |
Standard: IEC 60900:2004 |
Customers Also Viewed
Review(s)
Product not yet rated.