Screwdriver-Insulated-Recessed-PH0X80-ZEBRA
613.6320
- UNSPSC 27111736
Delivery
In stock for delivery.
0 Review(s)
For working with voltage up to 1,000 volts (AC), or up to 1,500 volts (DC)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 1:48 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Drive Size | PH 0 |
Blade Length | 80 mm |
Handle Length | 83 mm |
Handle Diameter | 27 mm |
Tip Length | 3-1/8 in |
EAN | 4038898273974 |
Features
High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
Compliant with IEC, GS, C and VDE International safety standards. |
Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life. |
Applications
Electrical |
HVAC |
Auto and Maintenance |
Electric / Hybrid Vehicle Work |
Both professional and household use or anyone working with electrical components |
008.WIOSS01 | WIOSS Starter Kit Tool Bag 01 | qty 1 |
008.WIOSS03 | WIOSS Starter Kit Tool Bag 03 | qty 1 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.