![INSULATED POZIDRIV SCREWDRIVER PZ1](https://wurth-pim.imgix.net/Product/6136331-insulated-pozidriv-screwdriver-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3a2d3742408264a78c9cf2d2c6b27c1b)
![INSULATED POZIDRIV SCREWDRIVER PZ1](https://pim.wurth.ca/Product/6136331-insulated-pozidriv-screwdriver-wurth.jpg)
![INSULATED POZIDRIV SCREWDRIVER PZ1](https://wurth-pim.imgix.net/Product/6136331-insulated-pozidriv-screwdriver-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=3a2d3742408264a78c9cf2d2c6b27c1b)
![](https://pim.wurth.ca/Product/6136331-insulated-pozidriv-screwdriver-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Tip Size | PZ1 |
Blade Length | 80 mm |
Handle Length | 96 mm |
Handle Width | 31 mm |
Blade: burnished, insulated |
Tip type: ISO 8764-PZ |
Standard: DIN 7438, IEC 60900:2012 |
Product not yet rated.