Free Shipping: For every order of $350 or more with the promo code : FREESHIP

INSULATED POZIDRIV SCREWDRIVER PZ2

613.6332 - UNSPSC 27111736
German Engineered
INSULATED POZIDRIV SCREWDRIVER PZ2 INSULATED POZIDRIV SCREWDRIVER PZ2
INSULATED POZIDRIV SCREWDRIVER PZ2

Delivery

In stock for delivery.
0 Review(s)

For working on live parts up to 1000 V (AC) and up to 1500 V (DC)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Tip Size PZ2
Blade Length 80 mm
Handle Length 100 mm
Handle Width 35 mm

Features

Blade: burnished, insulated
Tip type: ISO 8764-PZ
Standard: DIN 7438, IEC 60900:2012

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.